CRS-H AJ66 60/100A BX ONLY ONE HUB

Item #: 0736032

Cat #: AJ66

UPC: 782274028880

$ 408.47 EA
Company wide:
0 in stock
Documents & Guides
CROUSE HINDS AJ66 BACK BOX 2"

Overview

CROUSE HINDS AJ66 BACK BOX 2"
Also known as: 782274028880, AJ66, CROAJ66

Specifications

Material: Cast Aluminum
Color: Natural
Size: 2 in
Material: Cast Aluminum
Size: 2 in
Color: Natural