Locknut, Size: 3", Material: Steel

Item #: 0736005

Cat #: 18

UPC: 784564100184

$ 6.98 EA
Company wide:
0 in stock
Documents & Guides
Locknut, Size: 3 Inch, Material: Steel, For Use With Rigid/IMC Conduit

Overview

Locknut, Size: 3 Inch, Material: Steel, For Use With Rigid/IMC Conduit
Also known as: 784564100184, 18, CRO18

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in