2 NPT FEM CST IRON VERT/HORZ SEAL FTG

Item #: 0732633

Cat #: EYS6

UPC: 782274377902

$ 183.50 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, 2"

Overview

Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, 2"

Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or ?pressure piling? in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-free aluminum and stainless steel. EZS sealing fittings are designed for installation at any angle; the covers with opening for sealing compound can be properly positioned to accept the compound.

Also known as: 782274377902, EYS6, CROEYS6

Specifications

Diameter: 2 in
Material: Iron Alloy
Diameter: 2 in
Material: Iron Alloy