100A 4W4P ARKTE CONNECT .875 TO 1.70

Item #: 0731416

Cat #: APR10457

UPC: 782274056807

$ 2181.53 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Arktite APR connector, 100A, 0.875-1.70", Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, 600 Vac/250 Vdc

Overview

Eaton Crouse-Hinds series Arktite APR connector, 100A, 0.875-1.70", Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, 600 Vac/250 Vdc

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 782274056807, APR10457, CROAPR10457

Specifications

Material: Cast Aluminum
Color: Metallic
Type: Mating Connector
Material: Cast Aluminum
Type: Mating Connector
Color: Metallic