2 TO 1 1/4 AL REDUCING BUSH

Item #: 0731414

Cat #: RE64 SA

UPC: 782274746975

$ 52.13 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 2" NPT, End 2: 1-1/4" NPT, Copper-free aluminum

Overview

Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 2" NPT, End 2: 1-1/4" NPT, Copper-free aluminum

Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.

Also known as: 782274746975, RE64 SA, CRORE64SA

Specifications

Diameter: 1 1/4 in, 2 in
Material: Aluminum
Diameter: 1 1/4 in, 2 in
Material: Aluminum