2 WDGNUT SHT AL FORM 7 CVR/GASK

Item #: 0730864

Cat #: 670G SA

UPC: 782274247953

$ 54.30 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Condulet Form 7 cover with integral gasket, Sheet aluminum, 2"

Overview

Eaton Crouse-Hinds series Condulet Form 7 cover with integral gasket, Sheet aluminum, 2"

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274247953, 670G SA, CRO670GSA

Specifications

Family / Style: Form 7
Material: Aluminum
Hub Diameter: 2 in
Family / Style: Form 7
Hub Diameter: 2 in
Material: Aluminum