
3/4", Type SLB, Condulet Service Entrance Elbow
Item #: 0730859
Cat #: SLB2
UPC: 782274613604
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: SLB, Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Overview
Conduit Body, Type: SLB, Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs. Many form types are available as components or pre-packaged in various configurations.
Also known as: 782274613604, SLB2, CROSLB2
Specifications
| Material: | Die Cast Aluminum |
| Type: | Type LB |
| Hub Diameter: | 3/4 in |
| Material: | Die Cast Aluminum |
| Hub Diameter: | 3/4 in |
| Type: | Type LB |