1 EMT TP RGD COM CPL

Item #: 0730858

Cat #: 692

UPC: 784564106926

$ 8.05 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series EMT combination coupling, EMT (compression) to rigid (threaded), Steel, Combination type, 1"-1"

Overview

Eaton Crouse-Hinds series EMT combination coupling, EMT (compression) to rigid (threaded), Steel, Combination type, 1"-1"

Crouse-Hinds series EMT combination couplings are used to join EMT conduit to armoured cable, metal-clad cable or flexible metallic conduit. Manufactured in steel or zinc die cast, the EMT combination couplings are available in set screw, compression, or saddle clamp designs.

Also known as: 784564106926, 692, CRO692

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel