1", Type SLB, Condulet Service Entrance Elbow

Item #: 0730856

Cat #: SLB3

UPC: 782274613703

Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: SLB, Size: 1", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: SLB, Size: 1", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274613703, SLB3, CROSLB3

Specifications

Material: Die Cast Aluminum
Type: Type LB
Hub Diameter: 1 in
Material: Die Cast Aluminum
Hub Diameter: 1 in
Type: Type LB