EMT Compression Coupling, 2", Steel/Zinc

Item #: 0730823

Cat #: 665RT

UPC: 784564004512

Company wide:
0 in stock
Documents & Guides
EMT Compression Coupling, 2 Inch Diameter, Steel With Zinc Finish

Overview

EMT Compression Coupling, 2 Inch Diameter, Steel With Zinc Finish

Eaton's thin wall compression couplings are designed to prevent water seepage into conduit, box, or enclosure.

Also known as: 784564004512, 665RT, CRO665RT

Specifications

Material: Steel
Diameter: 2 in
Finish: Zinc
Insulation: Non-Insulated
Material: Steel
Finish: Zinc
Diameter: 2 in
Insulation: Non-Insulated