EMT Compression Coupling, 1", Steel/Zinc

Item #: 0730822

Cat #: 662RT

UPC: 784564004482

Company wide:
0 in stock
Documents & Guides
EMT Compression Coupling, 1 Inch Diameter, Steel With Zinc Finish

Overview

EMT Compression Coupling, 1 Inch Diameter, Steel With Zinc Finish

Eaton's thin wall compression couplings are designed to prevent water seepage into conduit, box, or enclosure.

Also known as: 784564004482, 662RT, CRO662RT

Specifications

Diameter: 1 in
Material: Steel
Finish: Zinc
Insulation: Non-Insulated
Diameter: 1 in
Finish: Zinc
Material: Steel
Insulation: Non-Insulated