4 SQ COND OUTLET BOX VMS BRKT WELDED

Item #: 0730643

Cat #: TP423

UPC: 786189104233

$ 4.56 EA
Company wide:
0 in stock
Documents & Guides
4 SQUARE CONDUIT OUTLET BOX VMS BRACKET WELDED

Overview

4 SQUARE CONDUIT OUTLET BOX VMS BRACKET WELDED

Cooper Crouse-Hinds 4 inch square boxes are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 786189104233, TP423, CROTP423

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 22 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 22 in³
Mounting: Bracket, Screw On, Nail On
Depth: 1 1/2 in