
4" Square Box, Welded, 2-1/8" Deep, 1/2 & 3/4" Knockouts, Steel
Item #: 0730632
Cat #: TP403
UPC: 786189104035
$ 4.07 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Square Box, Welded, 2-1/8" Deep, 1/2 & 3/4 Inch Knockouts, Steel
Overview
4 Inch Square Box, Welded, 2-1/8" Deep, 1/2 & 3/4 Inch Knockouts, Steel
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4 IN steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications.
Also known as: 786189104035, TP403, CROTP403
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Type: | Welded |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Number of Knockouts: | 13 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |
| Number of Knockouts: | 13 |
| Type: | Welded |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Knockouts: | Yes |