2 1/2 DEEP COND SW BOX EARS

Item #: 0730625

Cat #: TP217

UPC: 786189102178

$ 16.36 EA
Company wide:
0 in stock
Documents & Guides
2 1/2 DEEP CONDUIT SWITCH BOX EARS

Overview

2 1/2 DEEP CONDUIT SWITCH BOX EARS
Also known as: 786189102178, TP217, CROTP217

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Depth: 2 1/2 in
Material: Steel
Cubic Inches: 12.500 in³
Knockout Diameter: 1/2 in
Depth: 2 1/2 in
Cubic Inches: 12.500 in³
Mounting: Screw On, Nail On
Material: Steel