4 11/16 SQ 1 1/2 RSD 2 DEVICE CVR

Item #: 0730622

Cat #: TP541

UPC: 786189105414

$ 34.60 EA
Company wide:
25 in stock
Documents & Guides
4 11/16 SQUARE 1 1/2 RSD 2 DEVICE COVER

Overview

4 11/16 SQUARE 1 1/2 RSD 2 DEVICE COVER
Also known as: 786189105414, TP541, CROTP541

Specifications

Gangs: 2
Mounting: Device
Color: Natural
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 18.800 in³
Gangs: 2
Color: Natural
Depth: 1 1/2 in
Mounting: Device
Material: Steel
Cubic Inches: 18.800 in³