2 Device Tile Wall 2 IN Raised Square Box Cover, 4 IN L x 4 IN W, D

Item #: 0730619

Cat #: TP542

UPC: 786189105421

$ 11.76 EA
Company wide:
0 in stock
Documents & Guides
2 Device Tile Wall 2 IN Raised Square Box Cover, 4 IN L x 4 IN W, Die Cast Aluminum

Overview

2 Device Tile Wall 2 IN Raised Square Box Cover, 4 IN L x 4 IN W, Die Cast Aluminum

EATON has assembled one of the most complete outlet box product lines in the business with its Crouse-Hinds series. We've been leading in quality and selection for decades and throughout the steel box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity.

Also known as: 786189105421, TP542, CROTP542

Specifications

Depth: 2 in
Gangs: 1
Material: Steel
Cubic Inches: 20.800 in³
Depth: 2 in
Material: Steel
Gangs: 1
Cubic Inches: 20.800 in³