4 SQ BOX CVR 1 1/4 RSD 2 3/4 EARS

Item #: 0730449

Cat #: TP483

UPC: 786189104837

$ 21.63 EA
Company wide:
25 in stock
Documents & Guides
4 SQUARE BOX COVER 1 1/4 RAISED 2 3/4 EARS

Overview

4 SQUARE BOX COVER 1 1/4 RAISED 2 3/4 EARS

Cooper Crouse-Hinds's 4 inch square fixture covers are widely recognized for quality, selection and ease of installation. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any lighting and wiring job.

Also known as: 786189104837, TP483, CROTP483

Specifications

Depth: 1 1/4 in
Material: Steel
Cubic Inches: 8.500 in³
Depth: 1 1/4 in
Cubic Inches: 8.500 in³
Material: Steel