
Conduit Body Gasket, Type: Solid, FM8, 3-1/2", Neoprene
Item #: 0729402
Cat #: GASK809N
UPC: 782274438009
$ 36.05 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body Gasket, Type: Solid, FM8, Size: 3-1/2", Material: Neoprene.
Overview
Conduit Body Gasket, Type: Solid, FM8, Size: 3-1/2", Material: Neoprene.
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs. Many form types are available as components or pre-packaged in various configurations.
Also known as: 782274438009, GASK809N, CROGASK809N
Specifications
| Material: | Neoprene |
| Hub Diameter: | 3 1/2 in |
| Material: | Neoprene |
| Hub Diameter: | 3 1/2 in |