Grounding Bushing, Insulated, 2-1/2", Zinc Die Cast

Item #: 0729265

Cat #: GLL10 DC

UPC: 662277002004

Company wide:
0 in stock
Documents & Guides
Grounding Bushing, Insulated, 2-1/2 Inch, 3/0 - 6 AWG, 150° Celsius, Zinc Die Cast, Copper Lug, For Use With Copper/Aluminum Grounding Connectors.

Overview

Grounding Bushing, Insulated, 2-1/2 Inch, 3/0 - 6 AWG, 150° Celsius, Zinc Die Cast, Copper Lug, For Use With Copper/Aluminum Grounding Connectors.
Also known as: 662277002004, GLL10 DC, CROGLL10DC

Specifications

Diameter: 2 1/2 in
Material: Zinc Die Cast
Insulation: Insulated
Diameter: 2 1/2 in
Insulation: Insulated
Material: Zinc Die Cast