Grounding Bushing, Insulated, 3", Zinc Die Cast

Item #: 0729263

Cat #: GLL8 DC

UPC: 662277001984

Company wide:
0 in stock
Documents & Guides
Grounding Bushing, Insulated, 3 Inch, 1/0 - 8 AWG, 150° Celsius, Zinc Die Cast, Copper Lug, For Use With Copper/Aluminum Grounding Connectors.

Overview

Grounding Bushing, Insulated, 3 Inch, 1/0 - 8 AWG, 150° Celsius, Zinc Die Cast, Copper Lug, For Use With Copper/Aluminum Grounding Connectors.

Grounding Bushings are for use on threaded rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing.

Also known as: 662277001984, GLL8 DC, CROGLL8DC

Specifications

Diameter: 3 in
Material: Zinc Die Cast
Insulation: Insulated
Diameter: 3 in
Insulation: Insulated
Material: Zinc Die Cast