1 Aluminum Locknut

Item #: 0729257

Cat #: 13 SA

UPC: 662277002837

$ 1.98 EA
Company wide:
0 in stock
Documents & Guides
Cra 13sa 1" Alum Ln

Overview

Cra 13sa 1" Alum Ln
Also known as: 662277002837, 13 SA, CRO13SA

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum