Arktite Connect, 100A, 3-Wire, 4-Pole

Item #: 0729211

Cat #: APR10467

UPC: 782274057002

$ 2005.62 EA
Company wide:
0 in stock
Documents & Guides
Arktite Connect .875 To 1.70, 100 Amp, 4 Watt, 3-Wire, 4-Pole

Overview

Arktite Connect .875 To 1.70, 100 Amp, 4 Watt, 3-Wire, 4-Pole
Also known as: 782274057002, APR10467, CROAPR10467

Specifications

Material: Cast Aluminum
Color: Metallic
Amps: 100
Type: Connector
Poles: 4
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Material: Cast Aluminum
Amps: 100
Poles: 4
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Color: Metallic
Type: Connector
Volts AC: 600