1-1/4 IN Rigid LB Conduit Body

Item #: 0727832

Cat #: LB45

UPC: 784564140043

$ 22.39 EA
Company wide:
0 in stock
Documents & Guides
1-1/4 DIE CAST CU-FR ALUMINUM LB CONDUIT BODY

Overview

1-1/4 DIE CAST CU-FR ALUMINUM LB CONDUIT BODY

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 784564140043, LB45, CROLB45

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 1 1/4 in
Type: Type LB
Hub Diameter: 1 1/4 in
Material: Aluminum