
Eaton's Crouse-Hinds series Series 5 Conduit Outlet Body
Item #: 0727819
Cat #: LL45
UPC: 784564140241
$ 19.54 EA
Company wide:
0
in stock
Documents & Guides
1-1/4 IN MI LL CONDUIT BODY
Overview
1-1/4 IN MI LL CONDUIT BODY
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs. Many form types are available as components or pre-packaged in various configurations.
Also known as: 784564140241, LL45, CROLL45
Specifications
| Material: | Die Cast Aluminum |
| Type: | Type LL |
| Hub Diameter: | 1 1/4 in |
| Material: | Die Cast Aluminum |
| Hub Diameter: | 1 1/4 in |
| Type: | Type LL |