1 IN Rigid Type LR Conduit Body Aluminum

Item #: 0727809

Cat #: LR35

UPC: 784564140135

$ 11.65 EA
Company wide:
52 in stock
Documents & Guides
1 D/C CU-FR ALUMINUM LR CONDUIT BODY

Overview

1 D/C CU-FR ALUMINUM LR CONDUIT BODY

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 784564140135, LR35, CROLR35

Specifications

Material: Die Cast Aluminum
Type: Type LR
Hub Diameter: 1 in
Material: Die Cast Aluminum
Hub Diameter: 1 in
Type: Type LR