Receptacle Housing, 100A, Style 2, 4P3W

Item #: 0727794

Cat #: AR1042 S22

UPC: 782274769417

$ 1485.70 EA
Company wide:
0 in stock
Documents & Guides
Receptacle Housing, 100A, Style 2, 4P3W

Overview

Receptacle Housing, 100A, Style 2, 4P3W
Also known as: 782274769417, AR1042 S22, CROAR1042S22

Specifications

Amps: 100
Type: Receptacle Housing
Amps: 100
Type: Receptacle Housing