1 IN Conduit Body Cover

Item #: 0727788

Cat #: 350

UPC: 784564140531

$ 2.69 EA
Company wide:
145 in stock
Documents & Guides
Eaton Crouse-Hinds series Condulet Series 5 cover, Aluminum, 1"

Overview

Eaton Crouse-Hinds series Condulet Series 5 cover, Aluminum, 1"

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 784564140531, 350, CRO350

Specifications

Material: Aluminum
Hub Diameter: 1 in
Material: Aluminum
Hub Diameter: 1 in