94688-fuse,form 101

Item #: 0727690

Cat #: A70QS700-4

UPC: 782001946883

Company wide:
0 in stock
Documents & Guides
A70qs700-4 94688-fuse

Overview

A70qs700-4 94688-fuse
Also known as: 782001946883, A70QS700-4, FRZA70QS7004

Specifications

Amps: 700
Volts AC: 700
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Class: aR
Family / Style: A70QS
Amps: 700
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Family / Style: A70QS
Volts AC: 700
Interrupt Rating DC: 100 kA
Class: aR