Fuse, 8A, 600VAC, 300VDC, Class CC, Time Delay

Item #: 0727426

Cat #: ATQR8

UPC: 782001906641

Company wide:
0 in stock
Fuse, 8 Amp, 600 Volt AC, 300 Volt DC, Class CC, Time Delay, 200 kAIC/AC, 100 kAIC/DC

Overview

Fuse, 8 Amp, 600 Volt AC, 300 Volt DC, Class CC, Time Delay, 200 kAIC/AC, 100 kAIC/DC
Also known as: 782001906641, ATQR8, FRZATQR8

Specifications

Volts AC: 500
Speed: Time Delay, Slow Blow
Length: 38 mm
Mounting: Cartridge
Amps: 8
Diameter: 10 mm
Class: Midget
Interrupt Rating AC: 10 kA
Volts AC: 500
Length: 38 mm
Amps: 8
Class: Midget
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Diameter: 10 mm
Interrupt Rating AC: 10 kA