J FUSE BLOCK 600V 60A 3P CBR

Item #: 0727346

Cat #: 60658J

UPC: 782001756925

Call for price
Company wide:
0 in stock
J FUSE BLOCK 600V 60A 3P CBR

Overview

J FUSE BLOCK 600V 60A 3P CBR

Mersen open style class J fuse blocks accommodate all class J fuses ranging from 0-600A, 600V. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. SJ fuse blocks are more compact than the traditional offering and feature a unique adder block configuration for multi-pole field assembly. All fuse clips are made of high conductivity tin-plated copper, with a choice of spring reinforced or non-spring reinforced clips. 600 Volts 60 amps 3 poles CU Box connection.

Also known as: 782001756925, 60658J, FRZ60658J

Specifications

No Specifications Available