Locknut, Size: 2", Material: Steel

Item #: 0724316

Cat #: 16

UPC: 784564100160

$ 1.90 EA
Company wide:
0 in stock
Documents & Guides
Locknut, Size: 2 Inch, Material: Steel, For Use With Rigid/IMC Conduit

Overview

Locknut, Size: 2 Inch, Material: Steel, For Use With Rigid/IMC Conduit
Also known as: 784564100160, 16, CRO16

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in