1 WDGNUT CST IRON FORM 7 COV

Item #: 0724289

Cat #: 370F

UPC: 782274002804

$ 27.82 EA
Company wide:
8 in stock
Documents & Guides
Eaton Crouse-Hinds series Condulet Form 7 wedge nut cover, Feraloy iron alloy, 1"

Overview

Eaton Crouse-Hinds series Condulet Form 7 wedge nut cover, Feraloy iron alloy, 1"

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274002804, 370F, CRO370F

Specifications

Family / Style: Form 7
Material: Iron Alloy, Aluminum
Hub Diameter: 1 in
Family / Style: Form 7
Hub Diameter: 1 in
Material: Iron Alloy, Aluminum