Condulet, Form 7 Cover, 1"

Item #: 0724287

Cat #: 370 SA

UPC: 782274002712

$ 19.64 EA
Company wide:
115 in stock
Documents & Guides
Condulet, Form 7 Cover, Sheet Aluminum, 1 Inch

Overview

Condulet, Form 7 Cover, Sheet Aluminum, 1 Inch

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274002712, 370 SA, CRO370SA

Specifications

Family / Style: Form 7
Material: Aluminum
Hub Diameter: 1 in
Family / Style: Form 7
Hub Diameter: 1 in
Material: Aluminum