Combination Coupling, EMT to Rigid, Set Screw

Item #: 0724285

Cat #: 422

UPC: 784564104229

$ 13.34 EA
Company wide:
0 in stock
Documents & Guides
Combination Coupling, EMT to Rigid, Set Screw, 1", Steel

Overview

Combination Coupling, EMT to Rigid, Set Screw, 1", Steel
Also known as: 784564104229, 422, CRO422

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel