1 IN Rigid Clamp Iron

Item #: 0724278

Cat #: 512

UPC: 784564105127

Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series rigid/IMC clamp, Malleable iron, 1"

Overview

Eaton Crouse-Hinds series rigid/IMC clamp, Malleable iron, 1"

Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.

Also known as: 784564105127, 512, CRO512, One Hole Clamp

Specifications

Material: Malleable Iron
Diameter: 1 in
Mounting: 1-Hole
Material: Malleable Iron
Mounting: 1-Hole
Diameter: 1 in