2 IN Rigid Clamp Iron

Item #: 0724274

Cat #: 515

UPC: 784564105158

Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series rigid/IMC clamp, Malleable iron, 2"

Overview

Eaton Crouse-Hinds series rigid/IMC clamp, Malleable iron, 2"

Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.

Also known as: 784564105158, 515, CRO515

Specifications

Material: Malleable Iron
Mounting: 1-Hole
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in
Mounting: 1-Hole