2 WDGNUT AL FORM 7 CVR

Item #: 0724258

Cat #: 670-SA

UPC: 782274004211

$ 24.53 EA
Company wide:
25 in stock
Documents & Guides
Eaton Crouse-Hinds series Condulet Form 7 cover, Sheet aluminum, 2"

Overview

Eaton Crouse-Hinds series Condulet Form 7 cover, Sheet aluminum, 2"

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274004211, 670-SA, CRO670SA

Specifications

Family / Style: Form 7
Material: Aluminum
Hub Diameter: 2 in
Family / Style: Form 7
Hub Diameter: 2 in
Material: Aluminum