AC/Flex Connector, 2", 90°, 2-Screw Clamp, Malleable Iron

Item #: 0724238

Cat #: 742

UPC: 784564107428

$ 55.97 EA
Company wide:
0 in stock
Documents & Guides
AC/Flex Connector, 2 Inch, 90°, 2-Screw Clamp, Squeeze Type, Malleable Iron, For Use With Armored Cable and Flexible Metal Conduit

Overview

AC/Flex Connector, 2 Inch, 90°, 2-Screw Clamp, Squeeze Type, Malleable Iron, For Use With Armored Cable and Flexible Metal Conduit

Upgrade your installations with rugged, die-cast zinc cable connectors engineered for reliability and performance. These 90-degree squeeze and duplex fittings deliver durable mechanical protection, easy installation, and secure bonding for armored cable in dry locations. Available in multiple trade sizes with precise dimensions, they offer professional-grade quality, compliance with industry standards, and long-lasting value—perfect for contractors seeking efficiency, safety, and superior craftsmanship.

Also known as: 784564107428, 742, CRO742

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in