Pulling Elbow, 1", 90°, Female/Female, Gasketed, Malleable Iron

Item #: 0724234

Cat #: 822

UPC: 784564108227

$ 30.31 EA
Company wide:
0 in stock
Documents & Guides
Pulling Elbow, 1 Inch, 90°, Female/Female, Gasketed, Raintight, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Pulling Elbow, 1 Inch, 90°, Female/Female, Gasketed, Raintight, Malleable Iron, For Use With Rigid/IMC Conduit
Also known as: 784564108227, 822, CRO822

Specifications

Material: Malleable Iron
Diameter: 1 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 1 in