Conduit Body Cover, Type: Screw-On, Mark 9, Size: 2-1/2 to 3", Aluminum.

Item #: 0724229

Cat #: 889

UPC: 782274005201

$ 57.60 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, Mark 9, Size: 2-1/2 - 3 Inch, Material: Stamped Aluminum.

Overview

Conduit Body Cover, Type: Screw-On, Mark 9, Size: 2-1/2 - 3 Inch, Material: Stamped Aluminum.

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274005201, 889, CRO889

Specifications

Material: Aluminum
Hub Diameter: 2 1/2 in, 3 in
Material: Aluminum
Hub Diameter: 2 1/2 in, 3 in