Conduit Bushing, Insulating, 1", Threaded, Plastic

Item #: 0724226

Cat #: 933

UPC: 784564109330

Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Insulating, 1 Inch, Threaded, Plastic, Rated 105° Celsius, For Use With Rigid/IMC Conduit

Overview

Conduit Bushing, Insulating, 1 Inch, Threaded, Plastic, Rated 105° Celsius, For Use With Rigid/IMC Conduit

Rigid/IMC conduit bushings deliver a clean, reliable connection for rigid metal conduit (RMC) or intermediate metal conduit (IMC) to electrical boxes and enclosures. Used with a locknut, it ensures secure, code-compliant installs while its smooth pulling surface protects conductors during wire pulls, reducing friction and preventing insulation damage. Ideal for fast, professional terminations in commercial, industrial, and residential applications.

Also known as: 784564109330, 933, CRO933

Specifications

Diameter: 1 in
Material: Plastic
Diameter: 1 in
Material: Plastic