Conduit Bushing, Insulating, 2", Threaded, Plastic

Item #: 0724224

Cat #: 936

UPC: 784564109361

Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Insulating, 2 Inch, Threaded, Plastic, Rated 105° Celsius, For Use With Rigid/IMC Conduit

Overview

Conduit Bushing, Insulating, 2 Inch, Threaded, Plastic, Rated 105° Celsius, For Use With Rigid/IMC Conduit

Insulating and throat bushings from Eaton's Crouse-Hinds Division are used on threaded rigid or IMC conduit to prevent wires from being damaged by sharp edges. They are available in threaded and threadless versions.

Also known as: 784564109361, 936, CRO936

Specifications

Material: Plastic
Diameter: 2 in
Material: Plastic
Diameter: 2 in