200A BX/ADPT ASSY ONE HUB 2

Item #: 0724217

Cat #: AJ68

UPC: 782274016009

$ 1225.48 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series AJ back box, 200A, One hub, Cast aluminum, 2"

Overview

Eaton Crouse-Hinds series AJ back box, 200A, One hub, Cast aluminum, 2"

AJ, AJC, AJX and AR back boxes for Crouse-Hinds series Arktite devices are for use with 20A-400A receptacle housings.

Also known as: 782274016009, AJ68, CROAJ68

Specifications

Material: Cast Aluminum
Color: Natural
Size: 2 in
Material: Cast Aluminum
Size: 2 in
Color: Natural