200A 3W4P ARK RCPT HOUS SPDR .56 CNDT SZ

Item #: 0724206

Cat #: AR2042

UPC: 782274065908

$ 2963.00 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Arktite AR receptacle, 200A, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Spring door, Crimp/solder, 600 Vac/250 Vdc, 0.56"

Overview

Eaton Crouse-Hinds series Arktite AR receptacle, 200A, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Spring door, Crimp/solder, 600 Vac/250 Vdc, 0.56"

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 782274065908, AR2042, CROAR2042

Specifications

Material: Copper
Material: Copper