Cord Grip, 3/8", Straight, Range: 0.25 - 0.375", Steel

Item #: 0724130

Cat #: CGB3816

UPC: 782274137407

$ 23.38 EA
Company wide:
21 in stock
Documents & Guides
Trade Size: 3/8 Inch, Straight Male Cord Grip, NPT, NEMA 3, Cord Range: 0.25 Inch - 0.375 Inch, Form: B, Material: Steel, Includes: Gland Nut & Neoprene Bushing

Overview

Trade Size: 3/8 Inch, Straight Male Cord Grip, NPT, NEMA 3, Cord Range: 0.25 Inch - 0.375 Inch, Form: B, Material: Steel, Includes: Gland Nut & Neoprene Bushing
Also known as: 782274137407, CGB3816, CROCGB3816

Specifications

Diameter: 3/8 in
Material: Steel
Diameter Range: 0.250 - 0.375 in
Diameter: 3/8 in
Diameter Range: 0.250 - 0.375 in
Material: Steel