100/500W FS EXPF INCAN 3/4 CEIL

Item #: 0724109

Cat #: EVICX2301

UPC: 782274235851

$ 2263.69 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series EVI light fixture, Medium base, Heat and impact resistant glass globe, With cast copper-free alum guard, Incandescent, Copper-free aluminum, PS-25 max. lamp size, Ceiling mount, Factory sealed, 3/4", 120 Vac, 300W

Overview

Eaton Crouse-Hinds series EVI light fixture, Medium base, Heat and impact resistant glass globe, With cast copper-free alum guard, Incandescent, Copper-free aluminum, PS-25 max. lamp size, Ceiling mount, Factory sealed, 3/4", 120 Vac, 300W

Crouse-Hinds series EVI incandescent luminaires are used where a consistent light level relatively unaffected by extremes in ambient temperature (-40?C to +65?C) is required. Commonly used in areas that require lamps to reach full illumination immediately, locations that require lamps to be frequently turned on and off, and in tough environmental conditions involving corrosives, water, dust and extreme temperatures.

Also known as: 782274235851, EVICX2301, CROEVICX2301

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 300
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 300
Volts AC: 120
Light Technology: Incandescent