ARK PLG MECH CAB GRP/NEO BUSH .500-.875

Item #: 0724106

Cat #: CPH7734

UPC: 782274173504

$ 1419.05 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Arktite CPH plug, 30A/60A, 0.500-0.875" cable diameter, Three-wire, four-pole, Brass or copper contacts, Style 2, 5 HP, Copper-free alum, 3-phase, Mechanical cable grip and neoprene bushing, 120-240/480 Vac

Overview

Eaton Crouse-Hinds series Arktite CPH plug, 30A/60A, 0.500-0.875" cable diameter, Three-wire, four-pole, Brass or copper contacts, Style 2, 5 HP, Copper-free alum, 3-phase, Mechanical cable grip and neoprene bushing, 120-240/480 Vac

CES and CESD receptacles with CPH plugs from Eaton Crouse-Hinds Division are used with portable electrically operated devices, such as motor generator sets, compressors, conveyors, portable tools and lighting systems. Used in damp or corrosive locations, or those which are hazardous due to the presence of flammable vapors or gases. Ideal for petroleum refineries, chemical and petrochemical plants and other process industry facilities.

Also known as: 782274173504, CPH7734, CROCPH7734

Specifications

Material: Cast Aluminum
Material: Cast Aluminum