1 1/4 RGD CMP CPL

Item #: 0724100

Cat #: CPR24

UPC: 784564122247

$ 34.82 EA
Company wide:
0 in stock
Documents & Guides
1-1/4 MI COMPRESSION CONDUIT COUPLING

Overview

1-1/4 MI COMPRESSION CONDUIT COUPLING
Also known as: 784564122247, CPR24, CROCPR24

Specifications

Material: Malleable Iron
Diameter: 3 in, 4 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 3 in, 4 in