
Condulet Deep Device Box, 3/4 IN NPT Trade, 1 Gang, Copper Free Alu
Item #: 0724040
Cat #: FD2 SA
UPC: 782274745091
$ 87.71 EA
Company wide:
2
in stock
Documents & Guides
Condulet Deep Device Box, 3/4 IN NPT Trade, 1 Gang, Copper Free Aluminum, Natural
Overview
Condulet Deep Device Box, 3/4 IN NPT Trade, 1 Gang, Copper Free Aluminum, Natural
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also available with a hot dip galvanized finish for added corrosion protection against road salt and other harsh environmental factors.
Also known as: 782274745091, FD2 SA, CROFD2SA
Specifications
| Gangs: | 1 |
| Material: | Aluminum |
| Number of Hubs: | 1 |
| Gangs: | 1 |
| Number of Hubs: | 1 |
| Material: | Aluminum |