Eaton's Crouse-Hinds series Condulet FD Device Box

Item #: 0724038

Cat #: FD32

UPC: 782274397405

$ 132.64 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Condulet FD device box, Deep, Feraloy iron alloy, Two-gang, 1"

Overview

Eaton Crouse-Hinds series Condulet FD device box, Deep, Feraloy iron alloy, Two-gang, 1"

Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also available with a hot dip galvanized finish for added corrosion protection against road salt and other harsh environmental factors.

Also known as: 782274397405, FD32, CROFD32

Specifications

Gangs: 2
Material: Iron Alloy
Number of Hubs: 1
Gangs: 2
Number of Hubs: 1
Material: Iron Alloy